Zoro Homepage

LUCAS 2 Carrying Bag

  • Mfr # 11576-000038

  • Zoro # G4039137


product price: $536.99
/ea
Free Shipping & Returns

Key Features

Size
20 in x 20 in x 20 in
For Use With
Chest Compressions Automated CPR Device
Overall Length
20 in
Compatible Product Type
LUCAS 2 Device
Overall Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11576-000038
Zoro #
G4039137
UPC #
-
Country of Origin
United States

Dimensions

Size
20 in x 20 in x 20 in
Overall Length
20 in
Overall Height
20 in
Overall Width
20 in

Details

Item
Carrying Bag
For Use With
Chest Compressions Automated CPR Device
Compatible Product Type
LUCAS 2 Device
Product Type
Carrying Bag

Description

The LUCAS 2 Carrying Bag includes a durable handle, shoulder straps, and multiple compartments for item storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.