Zoro Homepage

LUCAS 2 Rubber Bumper

  • Mfr # 11576-000070

  • Zoro # G4038732


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Includes
Rubber Bumper
For Use With
Chest Compressions Automated CPR Device
Size
1 in x 11 in x 9 in
Compatible Product Type
LUCAS 2 Device
Product Type
Rubber Bumper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11576-000070
Zoro #
G4038732
UPC #
-
Country of Origin
United States

Dimensions

Size
1 in x 11 in x 9 in
Overall Width
11 in
Overall Length
9 in
Overall Height
1 in

Details

Item
Rubber Bumper
Includes
Rubber Bumper
For Use With
Chest Compressions Automated CPR Device
Compatible Product Type
LUCAS 2 Device
Product Type
Rubber Bumper

Description

The rubber bumper is used to cover the hinge end caps on the LUCAS 2 Device.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.