LUCAS 2/3 Stabilization Strap
Mfr # 21576-000074
Zoro # G4038592
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Includes
Stabilization Strap
For Use With
Chest Compressions Automated CPR Device
Size
4 in x 8 in x 6 in
Overall Length
6 in
Compatible Product Type
LUCAS Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21576-000074
Zoro #
G4038592
UPC #
-
Country of Origin
United States
Dimensions
Size
4 in x 8 in x 6 in
Overall Length
6 in
Overall Width
8 in
Overall Height
4 in
Details
Item
Stabilization Strap
Includes
Stabilization Strap
For Use With
Chest Compressions Automated CPR Device
Compatible Product Type
LUCAS Device
Product Type
Stabilization Strap
Description
Designed for added support, the cushion and strap minimize device shift and maintain stable placement on the patient.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.