Zoro Homepage

LUCAS 3 Rechargeable Battery

  • Mfr # 11576-000080

  • Zoro # G4038610


product price: $1,179.99
/ea
Free Shipping & Returns

Key Features

Includes
(3) Rechargeable Batteries
Size
4 in x 8 in x 6 in
For Use With
Chest Compressions Automated CPR Device
Compatible Product Type
LUCAS 2 Device, LUCAS 3 Device
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11576-000080
Zoro #
G4038610
UPC #
-
Country of Origin
United States

Dimensions

Size
4 in x 8 in x 6 in
Overall Length
6 in
Overall Width
8 in
Overall Height
4 in

Details

Item
Battery
Includes
(3) Rechargeable Batteries
For Use With
Chest Compressions Automated CPR Device
Compatible Product Type
LUCAS 2 Device, LUCAS 3 Device
Product Type
Battery
Battery Type
Lithium-Ion

Description

The LUCAS device can typically operate for around 45 minutes on a fully charged LUCAS battery.


  • Typically completes a full charge in less than two hours when connected to the external power supply. Can take up to four hours to charge when connected to the stand-alone desktop charger.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.