Zoro Homepage

LUCAS Aux Power Supply

  • Mfr # 11576-000071

  • Zoro # G4038629


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Includes
Auto Chest Comp
Size
4 in x 8 in x 6 in
For Use With
Chest Compressions Automated CPR Device
Overall Width
8 in
Compatible Product Type
LUCAS 2 Device, LUCAS 3 Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11576-000071
Zoro #
G4038629
UPC #
-
Country of Origin
United States

Dimensions

Size
4 in x 8 in x 6 in
Overall Width
8 in
Overall Length
6 in
Overall Height
4 in

Details

Item
Power Supply
Includes
Auto Chest Comp
For Use With
Chest Compressions Automated CPR Device
Compatible Product Type
LUCAS 2 Device, LUCAS 3 Device
Product Type
Power Supply
Voltage
100-240VAC, 50/60 Hz

Description

When connected, it provides sustained power to the LUCAS system while simultaneously charging the installed battery.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.