Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LUCAS Patient Strap (3 Pack)

  • Mfr # 11576-000051

  • Zoro # G4039058


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Includes
(3) Patient Straps
For Use With
Chest Compressions Automated CPR Device
Size
6 in x 10 in x 8 in
Product Type
Patient Strap
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11576-000051
Zoro #
G4039058
UPC #
-
Country of Origin
United States

Dimensions

Size
6 in x 10 in x 8 in
Overall Length
8 in
Overall Height
6 in
Overall Width
10 in

Details

Item
Patient Strap
Includes
(3) Patient Straps
For Use With
Chest Compressions Automated CPR Device
Product Type
Patient Strap
Compatible Product Type
LUCAS 2 Device, LUCAS 3 Device

Description

Keeps the patient’s arms secured to the support legs of the LUCAS device while in transit. Comes with 3 pairs of straps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.