Zoro Homepage

Paper, Paper, 2 in L, 6 in W, White

  • Mfr # 11240-000032

  • Zoro # G816326223


product price: $32.49
/ea

Key Features

Width
6 in
Material
Paper
Length
2 in
Color
White
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11240-000032
Zoro #
G816326223
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Length
2 in
Height
3 in

Details

Material
Paper
Item
Paper
Color
White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.