Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate, 5" x 10" 8" Size

  • Mfr # 11576-000052

  • Zoro # G4038802


product price: $70.99
/ea

Key Features

Includes
Back Plate Grip Tape
Size
5 in x 10 in 8 in
For Use With
Chest Compressions Automated CPR Device
Product Type
Back Plate Anti-Slip Tape
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11576-000052
Zoro #
G4038802
UPC #
-
Country of Origin
United States

Dimensions

Size
5 in x 10 in 8 in
Overall Width
10 in
Overall Height
5 in
Overall Length
8 in

Details

Item
Back Plate Anti-Slip Tape
Includes
Back Plate Grip Tape
For Use With
Chest Compressions Automated CPR Device
Product Type
Back Plate Anti-Slip Tape
Compatible Product Type
LUCAS 2 Device

Description

Back Plate Anti-Slip Tape, For Use With Chest Compressions Automated CPR Device, Size 5 in x 10 in 8 in, Includes Back Plate Grip Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.