Zoro Homepage

True CPR Coaching Device

  • Mfr # 80596-000003

  • Zoro # G4038872


product price: $2,764.99
/ea
Free Shipping & Returns

Key Features

For Use With
Automated External Defibrillator Package, Defibrillators Without CPR Feedback
Size
6 in x 12 in x 9 in
Compatible Product Type
Automated External Defibrillator
Overall Width
12 in
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80596-000003
Zoro #
G4038872
UPC #
-
Country of Origin
United States

Dimensions

Size
6 in x 12 in x 9 in
Overall Width
12 in
Overall Height
6 in
Overall Length
9 in

Details

Item
CPR Coaching Device
For Use With
Automated External Defibrillator Package, Defibrillators Without CPR Feedback
Compatible Product Type
Automated External Defibrillator
Product Type
CPR Coaching Device

Description

CPR Coaching Device, For Use With Automated External Defibrillator Package, Defibrillators Without CPR Feedback, Size 6 in x 12 in x 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.