Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3000
Zoro #
G0686351
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
7 1/4 in
Cable Length
0.5 ft
Height
7 in
Width
7 1/2 in
Details
Item
Spotlight
Type
Wireless Handheld - Remote Controlled
Watts
65
Voltage
12V DC
Amps
5.5
Lamp Type
Halogen
Number of Heads
1
Vertical Axis Rotation
135 Degrees
Description/Special Features
Halogen Spot/Flood Light
Body Material
ASA Plastic
Horizontal Axis Rotation
370 Degrees
Includes
Wireless Handheld Remote, Mounting Bracket and Rockguard
Body Color
White
Description
Spotlight, Includes Wireless Handheld Remote, Mounting Bracket and Rockguard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.