SR-A10MM Magnetic Mount CB & 10 m Radio Antenna

  • Mfr # SR-A10MM

  • Zoro # G904167462


product price:  $135.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SR-A10MM
Zoro #
G904167462
UPC #
-
Country of Origin
China

Description

Introducing the magnetic version of the very popular Stryker SR-A10 Warthog CB antenna. Included with the antenna is a magnetic base with a 5" diameter magnet, meaning this antenna will NOT come off no matter how fast you're driving.

Rated at 10,000 watts, the SR-A10MM will handle whatever you want to throw at it. However, from our experience, you may want to keep the power output on your 10 meter radios below 150 watts with any magnetic antenna. High powered radios + magnetic antennas mean likely damage to the paint job on the body. If you've got a radio that has around 150 watts or less, you should be fine.

Features
  • 10,000 Watts of Power
  • Five-Inch Diameter Magnetic Mount
  • Stainless-Steel Whip
  • Six-gauge Solid Copper Silver-Plated Wire
  • 17 Feet of High Quality Coax Cable
  • 63" stainless whip. Height 78" from mount to the top of antenna
Specifications
  • Size: 10 m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.