SRA10MM-WHIP Replacement 62.5 in. Whip for the SRA10MAG
- Mfr # SRA10MM-WHIP
- Zoro # G104006561
product price:Â
$
63.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRA10MM-WHIP
- Zoro #
- G104006561
- UPC #
- 40232344626
- Country of Origin
- China
Description
Replace your broken or missing 62" whip for you Stryker SR-A10MM magnetic antenna. Tapered stainless steel. Stryker whips for Stryker CB antennas.
Features- 62" Long
- Tapered Stainless Steel
- Stryker whips for Stryker CB antennas
- Size: 62.5 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.