Zoro Homepage

Stryker Evacuation Chair

  • Mfr # 6254000000

  • Zoro # G8342454


product price: $4,930.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
500 lb
Includes
15 Year Warranty, Evac Chair Op/Maint Manual Domestic, In-service Video (DVD), Locking Rear Lift Handles, No Foot Rest Option, Standard Components
Strapping Type
Nylon Web
Handles
Ergonomic Telescoping Handle
Wheel Size
(2) 4 in (Front), (2) 6 in (Rear)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6254000000
Zoro #
G8342454
UPC #
815479026228
Country of Origin
United States

Dimensions

Wheel Size
(2) 4 in (Front), (2) 6 in (Rear)
Depth
28 in
Width
20 1/2 in
Height
45 in
Overall Width
20 1/2 in
Overall Height
45 in
Overall Depth
28 in

Details

Item
Stair Chair
Weight Capacity
500 lb
Includes
15 Year Warranty, Evac Chair Op/Maint Manual Domestic, In-service Video (DVD), Locking Rear Lift Handles, No Foot Rest Option, Standard Components
Strapping Type
Nylon Web
Handles
Ergonomic Telescoping Handle
Color
Green
Straps Count
1
Features
Extendable Handle
Product Type
Evacuation Chair
Handle Type
Foot End Lift
Load Capacity
500 lb
Number of Straps
1
Material
Aluminum
Strap Material
Nylon
Movement Type
Manual
Number of Operators Required
1

Description

Stair Chair, Height 45 in, Width 20 1/2 in, Depth 28 in, Handles Ergonomic Telescoping Handle, Color Green, Straps Count 1, Strapping Type Nylon Web, Wheel Size (2) 4 in (Front), (2) 6 in (Rear), Weight Capacity 500 lb, Includes 15 Year Warranty, Evac Chair Op/Maint Manual Domestic, In-service Video (DVD), Locking Rear Lift Handles, No Foot Rest Option, Standard Components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.