Wall Bracket, Aluminum
Mfr # 6254050000
Zoro # G111086532
product price: $63.59
/eaKey Features
Material
Metal
Compatible Manufacturer Part Number
6254-000-000
Features
Product Type
Wall Bracket
Compatible Product Type
Evacuation Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6254050000
Zoro #
G111086532
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3 1/4 in
Overall Depth
1 1/2 in
Overall Width
17 in
Details
Item
Wall Bracket
Material
Metal
Compatible Manufacturer Part Number
6254-000-000
Features
Product Type
Wall Bracket
Compatible Product Type
Evacuation Chair
Color
Green
Description
Wall Bracket, Material Aluminum, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.