Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poppet Interchange Coupling, 3571 PSI, 3/4 NPT Female

  • Mfr # 237306

  • Zoro # G2654350


product price: $53.69
/ea

Key Features

Max. Pressure
3571 PSI
Type
Inventory Item
Weight
0.88 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237306
Zoro #
G2654350
UPC #
615986039229
Country of Origin
United States

Details

Max. Pressure
3571 PSI
Type
Inventory Item
Weight
0.88 lbs

Description

With poppet valves for general agriculture use. Additional sizes and styles available upon request.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.