Zoro Homepage

Poppet Interchange Coupling, 3571 PSI, 3/4 NPT Male Tip

  • Mfr # 237307

  • Zoro # G903534487


product price: $23.15
/ea

Key Features

Max. Pressure
3571 PSI
Weight
0.47 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237307
Zoro #
G903534487
UPC #
615986057414
Country of Origin
United States

Details

Max. Pressure
3571 PSI
Weight
0.47 lbs

Description

With poppet valves for general agriculture use. Additional sizes and styles available upon request.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.