Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VEP Series Quick Coupler, Flat Face - 7975 PSI, 3/4 in Body F

  • Mfr # 806501004

  • Zoro # G616319180


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Port Size
3/4 in Body F
Max. Pressure
7975 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806501004
Zoro #
G616319180
UPC #
615986075487
Country of Origin
Italy

Dimensions

Port Size
3/4 in Body F

Details

Max. Pressure
7975 psi
Item
Quick Couplers

Description

The ultimate solution for hydraulic circuit applications subject to high pressure impulses and circuits which experience high residual or trapped pressure in a line. Couplings can be connected and disconnected with high residual pressure Bar/3625 PSI BOTH SIDES up to 250. Thread coupling system eliminates brinelling and premature leakage. Saves time changing tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.