Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VU Series Check Valves: 18 GPM, SAE 8 Port Size

  • Mfr # 452206

  • Zoro # G2653949


product price: $49.65
/ea

Key Features

Max. Pressure (PSI)
4285 PSI
Port Size
SAE 8
Max. Flow GPM
18
Weight
1 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452206
Zoro #
G2653949
UPC #
615986039236
Country of Origin
United States

Dimensions

Port Size
SAE 8

Details

Max. Pressure (PSI)
4285 PSI
Max. Flow GPM
18
Weight
1 lbs

Description

Material: Steel with black phosphate Closing spring in C72 material Standard Crack 5psi & 65 psi Standard SAE and NPT threads Various crack pressures optional Central exhausting hole option Zinc plating available upon request

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.