Zoro Homepage

Wing Style Coupling, 2750 PSI, 1 1/4 NPTF Thread, 1 1/4 F Wing

  • Mfr # 237330

  • Zoro # G803534723


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
2750 PSI
Weight
3 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237330
Zoro #
G803534723
UPC #
615986057469
Country of Origin
United States

Details

Max. Pressure
2750 PSI
Weight
3 lbs

Description

This STUCCHI brand Quick Coupler has a maximum pressure of 2750 PSI, a 1 1/4 NPT Female Thread, and a 1 1/4 in. Wing Style Female. It weighs 3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.