Zoro Homepage

Wing Style Coupling, 3000 PSI, 1 NPTF Thread, 1 F Wing

  • Mfr # 237328

  • Zoro # G2649511


product price: $91.75
/ea
Free Shipping & Returns

Key Features

Max. Pressure
3000 PSI
Type
Inventory Item
Weight
3 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237328
Zoro #
G2649511
UPC #
-
Country of Origin
United States

Details

Max. Pressure
3000 PSI
Type
Inventory Item
Weight
3 lbs

Description

Wing nut style / Dump Tailer / Wet Line. Additional sizes and styles available upon request.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.