Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wing Style Coupling, 3000 PSI, 3/4 NPTF Thread, 3/4 M Wing

  • Mfr # 237327

  • Zoro # G103534454


product price: $72.19
/ea

Key Features

Max. Pressure
3000 PSI
Weight
1 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237327
Zoro #
G103534454
UPC #
615986057452
Country of Origin
United States

Details

Max. Pressure
3000 PSI
Weight
1 lbs

Description

The STUCCHI brand Quick Coupler (Wing Nut style) has a maximum pressure of 3000 PSI, a 3/4 NPT Female Thread, and a 3/4 in. Wing Style Male. It weighs 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.