80's Retro Street Bluetooth Boombox with FM Radio, CD Player, 10W RMS Power. Red

  • Mfr # SB2145R

  • Zoro # G914839939


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Bluetooth Compatible
Yes
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB2145R
Zoro #
G914839939
UPC #
077283014574
Country of Origin
China

Details

Color
Red
Bluetooth Compatible
Yes
Voltage
120V AC

Description

Reminiscent of boomboxes of old, this portable CD player with FM analog radio also includes Bluetooth. Other great features include built-in stereo speakers, rotary volume control, treble and bass adjustments and a convenient carrying handle. A multi-color LED equalizer add an exciting visual to this unit. Unit color is Red


  • •Bluetooth Connectivity for Streaming Music
  • •Front Loading CD Player
  • •FM Stereo Analog Radio
  • •Rotary Volume Control
  • •Built-in Stereo Speakers with 2 Tweeters and 2 Woofers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.