Zoro Homepage

TECHMATE Multi-Function Travel Companion, Rose/Gold

  • Mfr # SB3590RG

  • Zoro # G114885873


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Batteries Included
Yes
Bluetooth Compatible
Yes
USB Charging Port
Yes
Voltage
100-240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB3590RG
Zoro #
G114885873
UPC #
-
Country of Origin
China

Details

Batteries Included
Yes
Bluetooth Compatible
Yes
USB Charging Port
Yes
Voltage
100-240V AC

Description

Never worry about waking up in an unfamiliar setting again with Techmate, the ingenious combination of a digital time display and a powerful wireless charging power bank. Designed with the modern traveler in mind, Techmate seamlessly blends convenience and innovation to enhance your travel experience. Bid farewell to the days of fumbling in the dark to check the time. Techmate's state-of-the-art digital time display syncs effortlessly with your smartphone through Bluetooth technology. Simply place your smartphone on the designated pad, and watch as the accurate time is projected onto the easy-to-read LED screen.


  • • BATS Bluetooth Synchronizing Clock
  • • Wireless Charging (15)
  • • Bluetooth Receiver
  • • LED 12 & 24 Hour Time Display
  • • Power Bank 10,000 mAh
  • • 1 USB Out for External Charging
  • • 1 Type C In/Out Port (Type C Charging Cable Included)
  • • USB C PD Wall Charger (Included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.