Workstation Hi-Fi Music System with FM Radio, CD and Qi Wireless Charging Station, White

  • Mfr # SB5050W-PD

  • Zoro # G014839938


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Color
White
Bluetooth Compatible
Yes
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB5050W-PD
Zoro #
G014839938
UPC #
077283065026
Country of Origin
China

Details

Color
White
Bluetooth Compatible
Yes
Voltage
120V AC

Description

Is it a Hi-Fi sound system? Is it a Qi wireless charging pad? Is it a clock radio? Is it a CD player? Yes, Yes, Yes, Yes! Set it up and drop up to 2 Smartphones, Air Pods or maybe an Apple Watch on the wireless charging pad. If your phone rings - answer it using Bluetooth and the on-board microphone. It has 4 EQ settings, auxiliary input jack, digital volume and a 2.1 amp USB charging port.


  • •15W Qi Power Transmission Pad for Fast Charging
  • •Bluetooth Auto Time Set
  • •Supports 4 Different Music EQs
  • •USB Port for USB Charging
  • •Output Power: 8W x 2 RMS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.