Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mio 16 Piece Stoneware Dinnerware Set in Pepper With Reactive Glaze

  • Mfr # 133203.16

  • Zoro # G321736432


product price: $74.69
/ea

Key Features

Material
Stoneware
Overall Height
12 in
Overall Width
11.8 in
Overall Length
13 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133203.16
Zoro #
G321736432
UPC #
658580765002
Country of Origin
China

Dimensions

Overall Height
12 in
Overall Width
11.8 in
Overall Length
13 in

Details

Material
Stoneware
Color
Black
Item
Dinnerware Set

Description

Set the table with this elegant Studio 3B Mio 16 Piece Stoneware Dinnerware Set. The sleek black color with reactive glaze gives a unique look to each dish. Durable stoneware construction with a glossy finish makes these dishwasher and microwave safe making them versatile for everyday use and easy to clean up afterward. This set includes four of each dinner plates, salad plates, soup bowls, and cereal bowls so you can comfortably serve up to four people. Enjoy a delicious meal with family and friends with this lovely dinnerware set!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.