Mio 2.3 Inch Salt and Pepper Shaker Set in Sea Salt

  • Mfr # 133211.02

  • Zoro # G521736317


product price: $22.75
/ea

Key Features

Material
Stoneware
Width
1.8 in
Color
White
Height
1.8 in
Length
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133211.02
Zoro #
G521736317
UPC #
658580765026
Country of Origin
China

Dimensions

Width
1.8 in
Height
1.8 in
Length
2.3 in

Details

Material
Stoneware
Color
White
Item
Salt Pepper Shakers

Description

Look no further than the Studio 3B Mio 2.3 Inch Salt and Pepper Shaker Set for the perfect simple and modern design for your kitchen. These salt and pepper shakers features a sleek minimal design constructed out of durable stoneware so you can enjoy these for years to come. At the bottom, you'll find a fill hole with a rubber stopper to easily refill your spices. To ensure your salt and pepper shaker set stays in prime condition, it is advised to hand wash only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.