Zoro Homepage

Mio 6 Piece 10.5 Inch Round Stoneware Dinner Plate Set in Pepper

  • Mfr # 133122.01

  • Zoro # G521739547


product price: $52.09
/ea

Key Features

Overall Width
10.5 in
Material
Stoneware
Overall Height
1.5 in
Overall Length
10.5 in
Color
Pepper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133122.01
Zoro #
G521739547
UPC #
658580764975
Country of Origin
China

Dimensions

Overall Width
10.5 in
Overall Height
1.5 in
Overall Length
10.5 in

Details

Material
Stoneware
Item
Dinner Plate Set
Color
Pepper

Description

Enjoy sprucing up dinner with the Studio 3B Modern Coupe 6 Piece 10.5 Inch Round Stoneware Dinner Plate Set. The dish set features a round minimalist shape with an earthy reactive glazed finish. The matte texture adds to the natural tones for a more tranquil table setting. Their durable stoneware bodies are dishwasher safe and microwave safe. Enjoy a more visually appealing meal be it with friends, family, or to yourself.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.