Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mio 6 Piece 15 Ounce Round Stoneware Mug Set in Sea Salt White

  • Mfr # 133193.01

  • Zoro # G521736706


product price: $30.85
/ea

Key Features

Height
3.6 in
Color
Sea Salt
Material
Stoneware
Length
5 in
Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133193.01
Zoro #
G521736706
UPC #
658580765064
Country of Origin
China

Dimensions

Height
3.6 in
Length
5 in
Width
4.25 in

Details

Item
Mug Set
Color
Sea Salt
Material
Stoneware

Description

Enjoy a warm cup of coffee, tea, and more with these Studio 3B Modern Coupe 6 Piece 15 Ounce Mugs. These mugs are made from durable stoneware and the sleek off white color includes reactive glaze making each mug unique from each other. With a 15 ounce capacity, these can hold the perfect amount of drink for anyone. They are even dishwasher and microwave safe making them great for everyday use and easy to clean up. With service for 6, you can have coffee or tea with your friends and family.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.