Zoro Homepage

Mio 6 Piece 5.5 Inch Round Stoneware Bowl Set in Pepper

  • Mfr # 133120.01

  • Zoro # G821736642


product price: $31.59
/ea

Key Features

Color
Black
Overall Height
3.25 in
Overall Width
5.5 in
Material
Stoneware
Overall Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133120.01
Zoro #
G821736642
UPC #
658580764920
Country of Origin
China

Dimensions

Overall Height
3.25 in
Overall Width
5.5 in
Overall Length
5.5 in

Details

Color
Black
Material
Stoneware
Item
Bowl Set

Description

Set the table for a delicious meal with these Studio 3B Mio 6 Piece Stoneware 5.5 Inch Bowls. The reactive glaze finish makes each dish unique and looks great against the sleek black color. Durable stoneware construction means these are built to last and are also dishwasher and microwave safe so they're perfect for everyday use and a breeze to clean up. With this set, you can comfortably serve up to six guests. Whether you're eating in with the family or throwing a party with friends, these will make a great addition to your table!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.