Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mio 6 Piece 5.5 Inch Round Stoneware Bowl Set in Sea Salt

  • Mfr # 133119.01

  • Zoro # G921736696


product price: $37.35
/ea

Key Features

Color
Sea Salt
Material
Stoneware
Overall Height
8 in
Overall Length
12 in
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133119.01
Zoro #
G921736696
UPC #
658580764890
Country of Origin
China

Dimensions

Overall Height
8 in
Overall Length
12 in
Overall Width
8 in

Details

Color
Sea Salt
Item
Bowl Set
Material
Stoneware

Description

Enjoy sprucing up dinner with the Studio 3B Modern Coupe 6 Piece 5.5 Inch Round Stoneware Bowl Set. The dish set features a round minimalist shape with an earthy reactive glazed finish. The matte texture adds to the natural tones for a more tranquil table setting. Their durable stoneware bodies are dishwasher safe and microwave safe. Enjoy a more visually appealing meal be it with friends, family, or to yourself.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.