Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mio 6 Piece 7.5 Inch Round Stoneware Bowl Set in Sea Salt

  • Mfr # 133199.01

  • Zoro # G721738654


product price: $34.15
/ea

Key Features

Overall Height
1.25 in
Overall Length
7.5 in
Overall Width
7.5 in
Color
Sea Salt
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133199.01
Zoro #
G721738654
UPC #
658580764951
Country of Origin
China

Dimensions

Overall Height
1.25 in
Overall Length
7.5 in
Overall Width
7.5 in

Details

Item
Bowl Set
Color
Sea Salt
Material
Stoneware

Description

Enjoy sprucing up dinner with the Studio 3B Modern Coupe 6 Piece 7.5 Inch Round Stoneware Bowl Set. The dish set features a round minimalist shape with an earthy reactive glazed finish. The matte texture adds to the natural tones for a more tranquil table setting. Their durable stoneware bodies are dishwasher safe and microwave safe. Enjoy a more visually appealing meal be it with friends, family, or to yourself.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.