Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mio 6 Piece 9.5 Inch Round Stoneware Bowl Set in Sea Salt

  • Mfr # 133196.01

  • Zoro # G821736321


product price: $41.69
/ea

Key Features

Color
Sea Salt
Overall Height
1.7 in
Material
Stoneware
Overall Width
9.5 in
Overall Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133196.01
Zoro #
G821736321
UPC #
658580764906
Country of Origin
China

Dimensions

Overall Height
1.7 in
Overall Width
9.5 in
Overall Length
9.5 in

Details

Color
Sea Salt
Material
Stoneware
Item
Bowl Set

Description

The Studio 3B Mio 6 Piece 9.5 Inch Round Stoneware Bowl Set brings natural appeal to the table. The matte reactive glaze finish creates a unique pattern with an earthy color. The round minimalist shape better draws attention to the plated meal. The stoneware body allows for the bowls to be microwave and dishwasher safe. Enjoy better visual appeal for dinner parties, daily meals, or for midnight treats.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.