Zoro Homepage

Mauna 12 Piece Assorted Crackle Decal Melamine Dinnerware Set

  • Mfr # 116356.12

  • Zoro # G421737285


product price: $49.89
/ea

Key Features

Material
Melamine
Overall Width
10 in
Overall Height
4.5 in
Color
Assorted
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116356.12
Zoro #
G421737285
UPC #
085081395375
Country of Origin
China

Dimensions

Overall Width
10 in
Overall Height
4.5 in
Overall Length
10 in

Details

Material
Melamine
Color
Assorted
Item
Dinnerware Set

Description

The Studio California Mauna 12 Piece Dinnerware Set in assorted colors is a festive and durable dish set. Each plate is constructed of heavy weight melamine, durable for indoor and outdoor use. Each plate offers a crackle decal design, giving this set a fashionable look that will bring excitement to any table. Versatile for every day and special occasions.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.