Zoro Homepage

Mauna 12-Piece Dinnerware Set in Cobalt Blue Crackle Look Decal

  • Mfr # 114335.12

  • Zoro # G621736514


product price: $71.49
/ea

Key Features

Overall Length
11 in
Overall Height
4.5 in
Overall Width
11 in
Material
Melamine
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114335.12
Zoro #
G621736514
UPC #
085081375162
Country of Origin
China

Dimensions

Overall Length
11 in
Overall Height
4.5 in
Overall Width
11 in

Details

Material
Melamine
Color
Blue
Item
Dinnerware Set

Description

The Mauna 12-Piece Dinnerware Set is a beautiful heavy weight melamine dinnerware that is very durable. The beautiful cobalt blue crackle design will add a touch of distinction to any table setting. This set is ideal for indoor/outdoor everyday use, and is perfect for any occasion. Dinner plates 11" x 11" x 0.50" Salad Plates 9" x 9" x 0.50" Bowls 7.5" x 7.5" x 1.75" Capacity: 22 FL OZ This set is dishwasher safe but hand wash is recommended.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.