Zoro Homepage

Mauna 12 Piece Dinnerware Set in Gray Crackle Look Decal

  • Mfr # 114336.12

  • Zoro # G321736753


product price: $62.19
/ea

Key Features

Material
Melamine
Color
Gray
Overall Height
0.5 in
Overall Length
11 in
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114336.12
Zoro #
G321736753
UPC #
085081375179
Country of Origin
China

Dimensions

Overall Height
0.5 in
Overall Length
11 in
Overall Width
11 in

Details

Material
Melamine
Color
Gray
Item
Dinnerware Set

Description

The Studio California Mauna 12 Piece Dinnerware Set is a festive light weight melamine. The set is durable enough for everyday use. Featuring a beautiful gray crackle look that is perfect for any occasion. This set is Dishwasher safe but hand wash recommended Set includes: Four Dinner Plates 11x11x0.50 - 0.65lbs Four Salad Plates 9x9x0.50 - 0.35lbs Four Bowls 7.5x7.5x2 - 0.40lbs Do not microwave Break resistant, chip resistant and scratch resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.