Zoro Homepage

Mauna 12 Piece Melamine Dinnerware Set in Red Crackle Look Decal

  • Mfr # 114337.12

  • Zoro # G821736444


product price: $56.79
/ea

Key Features

Color
Red
Material
Melamine
Overall Height
4 in
Overall Length
10 in
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114337.12
Zoro #
G821736444
UPC #
085081375186
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Length
10 in
Overall Width
10 in

Details

Item
Dinnerware Set
Color
Red
Material
Melamine

Description

The beautiful Mauna 12-Piece Dinnerware Set is made of heavy weight melamine and break,chip and scratch resistant. The captivating red crackle design will add a touch of distinction to any table setting. This set is ideal for indoor/outdoor everyday use, and is perfect for any occasion. The set includes: Four Dinner plates 11 x 11 x 0.50 - 10oz Four Salad Plates 9 x 9 x 0.50 - 6.5oz Four Bowls 7.5 x 7.5 x 1.75 - 6.5oz The bowls have 22oz or 2.75 cup liquid capacity

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.