Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Melamine Mauna 12-Piece Dinnerware Set in Yellow Crackle Look Decal

  • Mfr # 107292.12

  • Zoro # G221738871


product price: $49.19
/ea

Key Features

Material
Melamine
Overall Length
10 in
Color
Yellow
Overall Height
5 in
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107292.12
Zoro #
G221738871
UPC #
085081304735
Country of Origin
China

Dimensions

Overall Length
10 in
Overall Height
5 in
Overall Width
10 in

Details

Material
Melamine
Item
Dinnerware Set
Color
Yellow

Description

Mauna 12 piece Dinnerware Set in Yellow is a festive heavy weight melamine that is very durable. The bright yellow crackle design is sure to liven up any tablescape. This set is Ideal for indoor/outdoor everyday use, as well as perfect for any occasion. This set includes four of each: 11" dinner plates, 9" salad plates, 6" bowls. This set is dishwasher safe but hand wash is recommended.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.