Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" or 2 Dia, Plastic, White/Plastic, Lavatory/Kitchen, Mini Recess Box

  • Mfr # 20381

  • Zoro # G7241967


product price: $37.99
/ea

Key Features

Pipe Dia. - Drains
1-1/2" or 2"
Material of Construction - Drains
Plastic
Color - Drains
White
Connection - Drains
Solvent Weld
Length (In.)
6-5/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20381
Zoro #
G7241967
UPC #
764651203813
Country of Origin
United States

Dimensions

Pipe Dia. - Drains
1-1/2" or 2"
Length (In.)
6-5/8
Pipe Dia. (In.)
1-1/2" or 2
Height (In.)
7-1/8
Height
7 1/8 in
Overall Diameter
6 5/8 in
Fits Pipe Size
1 1/2 in, 2 in
Overall Height
7 1/8 in
Fits Drain Size
1 1/2 in, 2 in
Overall Length
6 5/8 in

Details

Item
Mini Recess Box
Material of Construction - Drains
Plastic
Color - Drains
White
Connection - Drains
Solvent Weld
Material of Construction
Plastic
Color/Finish
White/Plastic
Type
Lavatory/Kitchen
Connection
Solvent Weld
Drain Material
ABS, PVC
Standards
IAPMO and ICC-ES
Includes
Grille, with Redi-Vent AAV
For Use With
Plumbing Pipes
Color
White
Finish
Plastic
Material
Plastic
Connection Type
Solvent Weld
Ligature Resistant
No
Product Type
Recessed Air Admittance Valve Boxes
Shape
Round

Description

Recessed Air Admittance Valve Boxes, Overall Diameter 2 in, Shape Round, Product Type Recessed Air Admittance Valve Boxes, Includes Redi-Vent, Standards UPC, Finish Unfinished, Gauge Not Applicable, Overall Length 6 5/8 in, Material Plastic, Color White, Overall Height 7 1/8 in, Compatible with Manufacturer Model Number Not Applicable, Compatible with Brand Universal, Compatible with Series Not Applicable, Ligature Resistant No, Fits Pipe Size 1 1/2 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.