Zoro Homepage

3" or 4 Dia, ABS; Connector: Rubber, Black, MAXI-FILTRA(TM), Air Admittance Valve

  • Mfr # 20297

  • Zoro # G4304002


product price: $58.69
/ea

Key Features

Pipe Dia. - Drains
3" or 4"
Material of Construction - Drains
ABS
Color - Drains
Black
Connection - Drains
Slip
Length (In.)
3-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20297
Zoro #
G4304002
UPC #
764651202977
Country of Origin
Malaysia

Dimensions

Pipe Dia. - Drains
3" or 4"
Length (In.)
3-1/2
Pipe Dia. (In.)
3" or 4
Height (In.)
6
Overall Diameter
4-7/8"
Height
6 in
Length In.
5-1/4"
Overall Height
5 1/4 in
Fits Drain Size
3 in, 4 in
Overall Length
3 1/2 in
Fits Pipe Size
3 in, 4 in

Details

Item
Air Admittance Valve
Material of Construction - Drains
ABS
Color - Drains
Black
Connection - Drains
Slip
Material of Construction
ABS; Connector: Rubber
Color/Finish
Black
Type
MAXI-FILTRA(TM)
For Use With
Filtering Sewer Gas, Septic Tank, Lift Stations
Standards
UV Rated
Connection
Slip
Color
Black
Ligature Resistant
No
Application
Septic Drain
Connection Type
Slip
Material
Plastic
Pipe Dia In.
3"
Product Type
Two-Way Vent
Shape
Round

Description

Two-Way Vent, Overall Diameter 4 7/8 in, Shape Round, Product Type Two-Way Vent, Includes Push-to-Fit Gasket Fits Inside 4 in DWV Pipe, Replaceable Carbon Filter, Finish Unfinished, Application Septic Drain, Gauge Not Applicable, Overall Length 3 1/2 in, Material Plastic, Color Black, Flow Rate 7 L/sec, Overall Height 5 1/4 in, Compatible Manufacturer Part Number Not Applicable, Compatible with Brand Universal, Compatible with Series Not Applicable, Ligature Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.