Aluminum, Silver, MAXI-CAP(TM), Air Admittance Valve
Mfr # 20398
Zoro # G4304027
product price: $36.15
/eaKey Features
Material of Construction - Drains
Aluminum
Color - Drains
Silver
Connection - Drains
Slip
Length (In.)
6-7/8
Material of Construction
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20398
Zoro #
G4304027
UPC #
764651203981
Country of Origin
United States
Dimensions
Length (In.)
6-7/8
Height (In.)
3-5/8
Overall Diameter
6-7/8"
Height
3 5/8 in
Length In.
3-5/8"
Overall Length
6 7/8 in
Overall Height
3 5/8 in
Description
Vent Cap, Overall Diameter 6 7/8 in, Shape Round, Product Type Vent Cap, Finish Aluminum, Overall Length 6 7/8 in, Material Aluminum, Color Silver, Overall Height 3 5/8 in, Compatible with Brand Maxi Vent, Ligature Resistant No, Connection Type Slip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.