Shop STUDSON
See all product information
Create Account
WATCHMAN - BSZ87, Black / Silver
- Mfr # WATCH-BSZ87
- Zoro # G122918358
product price:Â
$
51.39
/ea
Key Features
Lens Color
Silver
Frame Color
Black
Polarized Lens
No
Foam Lined
No
Series
SHK-1 & SHK1-FB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WATCH-BSZ87
- Zoro #
- G122918358
- UPC #
- 850062336261
- Country of Origin
- China
Details
- Item
- Safety Glasses
- Lens Color
- Silver
- Frame Color
- Black
- Polarized Lens
- No
- Foam Lined
- No
- Series
- SHK-1 & SHK1-FB
- Standards
- ANSI Z87+
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.