Weed Killer, Liquid, Clear/Light Yellow, 32 oz
- Mfr # 77000
- Zoro # G122440934
product price:Â
$
37.79
/ea
Key Features
Size
32 fl oz
Flash Point
100 deg C
Viscosity
7.5 cSt
Flammability Rating
1
Fragrence
Pungent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77000
- Zoro #
- G122440934
- UPC #
- 737716770001
- Country of Origin
- United States
- Flash Point
- 100 deg C
- Viscosity
- 7.5 cSt
- Flammability Rating
- 1
- Fragrence
- Pungent
- Form
- Liquid
- pH Range
- 4 to 5
- Density
- 0.92 to 0.93 g/mL
- Temp. Range
- 30 to 105 deg F
- Compositions
- Triclopyr Butoxy Ethyl Ester Petroleum Distillates Naphthalene
- Application Method
- Backpack or Knapsack Sprayer
- Color
- Clear/Light Yellow
Dimensions
- Size
- 32 fl oz
Description
Stump Stop is a powerful solution to control woody plants in your pastures and around your property. This ready-to-use herbicide requires no mixing. It can be applied nearly anywhere woody plant species are growing including forests, in rangeland and permanent pastures and in industrial manufacturing and storage sites, rights-of-way such as electrical power lines, communication lines, pipelines, road sides and railroads, fence rows, non-irrigation ditch banks and around farm buildings. Stump Stop controls nearly 100 varieties of woody plant species including alder, birch, dogwood, elm, hawthorne, locust, Russian olive, pine, sumac, willow and many more. This product also kills poison ivy and poison oak.
Restrictions
WARNING:
This product can expose you to chemicals including Naphthalene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.