Zoro Homepage

Adjustable Precision Spanner Wrench - 160mm - 1.5mm to 4mm - 1/16-3/18 In

  • Mfr # SST014

  • Zoro # G215356524


product price: $65.99
/ea

Key Features

Wrench Material
Aluminum
Length
6 in
Depth
2 in
Width
4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST014
Zoro #
G215356524
UPC #
-
Country of Origin
Turkey

Dimensions

Length
6 in
Depth
2 in
Width
4 in

Details

Wrench Material
Aluminum
Color
Black

Description

A buttery smooth Spanner Wrench - designed for all your obscure hardware and fasteners. SpecificationsMetric Pin Sizes mm: 1.5, 2.0, 2.5, 3.0, 3.5, 4.0Imperial Pin Sizes in : 3/16, 5/32, 1/8, 3/32, 5/64, 1/16Ergonomic stamped steel design160mm arm lengthAdjustable pivot tensionDurable black PE coating


  • Ergonomic stamped steel design
  • 160mm arm length
  • Adjustable pivot tension
  • Durable black PE coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.