Zoro Homepage

Aluminum Air Manifold - 4 Ports

  • Mfr # SST039-04

  • Zoro # G715356550


product price: $34.65
/ea

Key Features

Height
1.5 in
Length
4 in
Material
Aluminum
Width
1.5 in
Features
Solid 6061 Aluminum Construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST039-04
Zoro #
G715356550
UPC #
600139431463
Country of Origin
Turkey

Dimensions

Height
1.5 in
Length
4 in
Width
1.5 in

Details

Material
Aluminum
Features
Solid 6061 Aluminum Construction
Color
Black

Description

A high quality, multi-port air manifold - 6061 Aluminum Construction- Laser Etching Position Indicators- 4x Mounting Holes- NPT Inlet- NPT Outlets


  • Solid 6061 Aluminum Construction
  • Laser Etching Position Indicators
  • 4x Mounting Holes
  • 1⁄2" NPT Inlet
  • 1⁄4" NPT Outlet(s)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.