Zoro Homepage

CNC Adjustable Drag Knife - 1/4 Inch Shank

  • Mfr # SST012-01

  • Zoro # G215380246


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Features
PRO LEVEL ACCURACY - Our Magnetic Center Punch Pipe Marker Accurately Marks Pipes of 0 - 10" Diameter - Making it Easy for Pro Pipe Fitters and Welders Looking for Extreme Precision and Accuracy During Pipe Marking
Material
Aluminum
Length (In.)
8 in
Width (In.)
5 in
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST012-01
Zoro #
G215380246
UPC #
-
Country of Origin
Turkey

Dimensions

Length (In.)
8 in
Width (In.)
5 in
Depth
3 in

Details

Features
PRO LEVEL ACCURACY - Our Magnetic Center Punch Pipe Marker Accurately Marks Pipes of 0 - 10" Diameter - Making it Easy for Pro Pipe Fitters and Welders Looking for Extreme Precision and Accuracy During Pipe Marking
Material
Aluminum
Color
Red

Description

The best drag knife on the market - loaded with features to make your life easier. Specifications2-15mm Adjustable Blade Height with Ability to Recall Position with Set Screw Hardened Steel Shank & Compact Design Provide Compatibility with all MachinesFits any Standard Utility Blade Stanley HSS blade includedDual Ball Bearing Shank Glides Smooth Without any WobbleCut Through Cardboard, Vinyl, Rubber, Plastic, Paper, Wood VeneerMasterfully CNC Machined from 6061 Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.