Zoro Homepage

CNC Adjustable Drag Knife - 3/8 Inch Shank

  • Mfr # SST012-02

  • Zoro # G015380255


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Depth
2 in
Width (In.)
4 in
Length (In.)
6 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST012-02
Zoro #
G015380255
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
2 in
Width (In.)
4 in
Length (In.)
6 in

Details

Material
Aluminum
Color
Red

Description

The best drag knife on the market - loaded with features to make your life easier. Specifications2-15mm Adjustable Blade Height with Ability to Recall Position with Set Screw 3/8 Hardened Steel Shank & Compact Design Provide Compatibility with all Machine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.