Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CNC Mill & Lathe Tram Tool - Fully Adjustable from 3 - 6 in. 1/2 In. Shank

  • Mfr # SST002

  • Zoro # G915380256


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Features
CALIBRATE YOUR MACHINE - Achieve Perfect Alignment Between Your Machine and its Bed, Workpiece, or Holding Fixture! Remove Unwanted Angular Misalignment for Higher Accuracy Parts and Improved Precision.
Material
Aluminum
Length (In.)
6 in
Width (In.)
4 in
Application
CNC Lathe and Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST002
Zoro #
G915380256
UPC #
-
Country of Origin
Turkey

Dimensions

Length (In.)
6 in
Width (In.)
4 in
Depth
1 in

Details

Features
CALIBRATE YOUR MACHINE - Achieve Perfect Alignment Between Your Machine and its Bed, Workpiece, or Holding Fixture! Remove Unwanted Angular Misalignment for Higher Accuracy Parts and Improved Precision.
Material
Aluminum
Application
CNC Lathe and Mill

Description

The quickest and easiest way to tram, align, and square your machine! - Measurement Diameter is Fully Adjustable from 3 - 6 in.- CNC Machined from 6061 Aluminum with a Protective Anodized Finish- Stainless Steel Center pin is 4 in. tall- 1 in. Dial Indicators with 0.0005 gradation & 1 stroke


  • CALIBRATE YOUR MACHINE - Achieve Perfect Alignment Between Your Machine and its Bed, Workpiece, or Holding Fixture! Remove Unwanted Angular Misalignment for Higher Accuracy Parts and Improved Precision.
  • HIGHEST ACCURACY AVAILABLE - Two High Quality SST Dial Indicators (.0005" Graduation) Provide the Highest Resolution Measurement of any Misalignment Between Your Spindle and Your CNC Bed
  • MULTI-MACHINE COMPATILITY - Our 1⁄2" Stainless Steel Center Pin (4 in. height) and Adjustable Measurement Diameter from 3 - 6 Inches, Makes it Easy to Square and Tram your Lathe, Drill Press, Milling Machine, or CNC Router!
  • SUPERIOR PERFORMANCE - Tightly Toleranced Indicator Holes and Coordinate Measurement Machine Verified Squareness Tramming System for Professional Quality
  • UNMATCHED WARRANTY - Masterfully Machined from 6061 Aluminum with a Beautiful Hard Anodized Finish and Backed by 5 Year SST Warranty, We Stand Behind the Quality and Accuracy of our Mill Tramming System (and All our Tools at That)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.