Zoro Homepage

Drill Powered Wire Stripping Machine 18GA-300MCM

  • Mfr # SST008

  • Zoro # G615371967


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Material
Aluminum
Width
4 in
Depth
3 in
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST008
Zoro #
G615371967
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Length
8 in
Width
4 in
Depth
3 in

Details

Material
Aluminum
Color
Grey

Description

The toughest drill-powered scrap wire stripper on the planet. SpecificationsIndustrial Grade CNC Machined Full Metal Construction - NO PLASTICTungsten Steel Blade Remains Sharp Through Thousands of CutsStrips solid and stranded wire from 18 gauge up to 300 MCMAdjustable Wire Guide + Romex Slot Ensures A Perfect Cut Every TimeIndustrial Wire Stripping Machine


  • 100% METAL CONSTRUCTION - No Plastic Machined Masterfully from 6061 Aluminum with a hard Gun-metal Anodized Finish for Maximum Durability and Strength
  • TUNGSTEN STEEL BLADE - Our Extra Hard Blade Stays Sharper, LONGER, with Consistent Depth of Cut Through Thousands of Feet of wire and cable stripped. Compared to Others, you Will Only Need to Replace Your Blade Half as Much
  • ADJUSTABLE WIRE GUIDE - The Four Slot Wire Guide Ensures a Perfect Cut Every Time, Whether Stripping Solid or Stranded Wire. Easily Removes Insulation on Wires 18 Gauge Up to 300 MCM with Ease.
  • ULTRA-GRIP WIRE STRIPPER TECHNOLOGY - Our 5-Axis Machined Ultra-Grip Gears Provide a Superior Grip on the Wire, Making it Easy to Strip the Thickest Cables or Wires You Can Find
  • We'll Make Sure Your Machine Can Strip as Much Scrap Copper as You Can Throw at it! Backed by 3 Year SST Warranty, We Stand Behind the Quality and Accuracy of All Our Tools

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.