Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency 10MM Socket 1/4 In. Dr

  • Mfr # SST023

  • Zoro # G815356436


product price: $30.75
/ea

Key Features

Overall Length
5 in
Width
4 in
Material
Chrome Vanadium/Plastic
Color
Orange
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SST023
Zoro #
G815356436
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Length
5 in
Width
4 in
Depth
4 in

Details

Item
Socket
Material
Chrome Vanadium/Plastic
Color
Orange

Description

The perfect desk or workshop gift for the maker in your life - Featuring a removable 10mm socket !

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.