Zoro Homepage

Identibolt FLEX - Nuts and Bolt Thread Identifyer Tool SAE 6/32-7/16 Metric M4-M14

  • Mfr # SST007-RB

  • Zoro # G615402319


product price: $50.19
/ea

Key Features

Color
Red/Blue
Length
30 in
Width
3 in
Material
Steel/Silicon
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST007-RB
Zoro #
G615402319
UPC #
-
Country of Origin
Turkey

Dimensions

Length
30 in
Width
3 in
Depth
3 in

Details

Color
Red/Blue
Material
Steel/Silicon
Features
TOP-NOTCH ACCURACY - Transfer Stair Tread & Riser Dimensions for a Consistently Perfect Fit! Our Stair Tread Gauge Delivers the Key to easily Match and Transcribe the Exact Length, Angle, and Position - for a Perfect Fit, On the First Try.

Description

The Identibolt Flex is a handy and portable thread itendifyer tool that easily fits in your tool bag.Sold as a pair of Metric + Imperial Identifiers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.